Tub Spout Flange and Washer in Brushed Nickel
Tub Spout Flange and Washer in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Legendary Goodman quality and durability
- Performance Certified in Accordance with the Air Conditioning and Refrigeration Institute (ARI)
- SP FLANGE & WASHER TUB
- Quiet operation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 08 and 09 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb