Supply Hose for F-WL8-700
Supply Hose for F-WL8-700
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- F-WL8-700
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb