Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)
Tenet™ Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6 gpm @ 60 psi flow rate
- 1.8 gpm flow rate (handheld)
- 60 in metal hose
- All metal construction
- Ceramic disc valve
- Easy to clean nozzles
- Laminar water flow
- Temperature control only
- Integrated hand shower diverter handle
- High arc spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Tenet™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 35 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-21/32 in
- WaterSense Labeled:
- Yes