Thermostatic Trim in Tuscan Bronze
Thermostatic Trim in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dial adjusts temperature
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Connection Size:
- 3/4 in
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No