Three Lever Handle Floor Mount Filler in Polished Nickel
This product has been replaced by
Manufacturer Part #LG6-1TFD
Three Lever Handle Floor Mount Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior mounting posts
- Flow rate of 9GPM at 45PSI
- All metal construction for durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Metal
- Flow Rate:
- 9 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 23-1/9 in
- Spout Reach:
- 5-27/32 in
- Trim Only:
- No
- Tub Spout Reach:
- 5-27/32 in
- WaterSense Labeled:
- Yes