Tisbury™ 3-21/32 in. Metal Handle in Brushed Nickel

Part #PHHL089TBK  |  Item #7295833  |  Manufacturer Part #HHL089TBK

$22.40 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Tisbury™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Length: 3-21/32 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle