Tisbury™ 7 in. Valve Trim with Single Lever Handle in Polished Chrome

Part #PR891TBC  |  Item #7295820  |  Manufacturer Part #R89-1TBC

$150.72 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125

Collection: Tisbury™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 7 in

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7 in