Installation Tool for Avalon 49-CB Series
Installation Tool for Avalon 49-CB Series
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For the Avalon 49-CB Series widespread lavatory faucets
- Covered by Pfister's lifetime mechanical warranty
- Replacement installation tool
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Avalon 49-CB Series
- Faucet Part Type:
- Installation Tool
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb