Towel Ring in Brushed Nickel

You last purchased this on
 
Pfister

Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Towel Ring in Brushed Nickel

  • Fast #
  • Part #PBRBF1KK
  • Item #4329578
  • Manufacturer Part #BRB-F1KK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium metal construction for durability
  • Two-hole installation
  • Concealed screw installation
  • Tested to 20 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Concealed Screw
Material:
Metal
Mount Type:
Concealed