Multi Function Showerhead in Polished Chrome

This product has been replaced by

No image available
Pfister SHWHD PI 5F 1.75GPM CR
Manufacturer Part #973-310A
You last purchased this on
 
Pfister

Traditional Multi Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Pfister SHWHD PI 5F 1.75GPM CR
Manufacturer Part #973-310A
Pfister

Traditional Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #P973226A
  • Item #7373660
  • Manufacturer Part #973-226A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Traditional
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-21/32 in
Diameter:
4-25/32 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Combination, Drench, Full Spray, Massage, Rinse
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes