3-Hole Roman Tub Trim Kit in Polished Chrome
Treviso™ 3-Hole Roman Tub Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-hole installation
- High arc spout for added clearance and reach
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Hub and handles sold separately
Specifications
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Treviso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18 gpm
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/2 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/2 in
- WaterSense Labeled:
- No