Diverter Tub Spout in Polished Chrome
Kelen™ Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount installation
- IP & quick connect diverted spout
- Metal construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Kelen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/32 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6 in
- Spout Type:
- Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in