Tub Spout in PVD Brushed Nickel
Tub Spout in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With diverter
- Spout only
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Saxton™ R89 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Spout Type:
- Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No