Tub Spout with Diverter Polished Chrome

You last purchased this on
 
Pfister

Tub Spout with Diverter Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tub Spout with Diverter Polished Chrome

  • Fast #
  • Part #P920135A
  • Item #1423911
  • Manufacturer Part #920-135A
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Number of Handles:
No Handle
WaterSense Labeled:
No