Single Function Showerhead in Matte Black
Verve™ Single Function Showerhead in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 in. Square Showerhead
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Single Function Rain Showerhead
- Square showerhead brings a modern look to your bathroom
- Includes Shower Arm, Flange and Showerhead
- Brass Ball Joint
- Meets or exceeds EPA Water Sense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rated to meet or exceed CAL Green criteria, which helps to conserve water in the average home by at least 20 percent
- Water sense.
- CEC Certified.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Bathroom
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Verve™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 19-3/16 in
- Diameter:
- 12 in
- EPA Compliant:
- Yes
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Hardware Included:
- No
- Height:
- 19-3/16 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Length:
- 19-3/16 in
- Material:
- Brass
- Number of Connections:
- 1
- Number of Pieces:
- 3 Piece
- Overall Box Size:
- 13-39/100 in x 12-4/5 in x 3-3/20 in
- Overall Height:
- 5-1/8 in
- Overall Length:
- 19-3/16 in
- Overall Width:
- 12 in
- Shape:
- Square
- Shower Arm Reach:
- 19-3/16 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Smart Home Enabled:
- No
- Spray Type:
- Rain
- Style:
- Modern
- WaterSense Labeled:
- Yes
- Weight:
- 4.78 lb
- Width:
- 12 in