Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel (Handle Sold Separately)
Verve™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel (Handle Sold Separately)
Frequently Purchased Together
Product Details
- Customizable handles - Choose from levers or optional cross handles
- Ribbon water flow
- 1-hole installation
- Handles sold separately, order HHL-LG42VRVL separately
- Ultra Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Features an all metal Push & Seal drain assembly
- Includes valve and cartridge
- Faucet mounted on sink deck or countertop
- Mounting hardware included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1 (Lever Handles Only)
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Verve™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Height:
- 6 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 6 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-23/32 in
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-13/16 in
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2 in