Waste Drain Plug in Tuscan Bronze
Waste Drain Plug in Tuscan Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Drain Component Type:
- Plug
- IAPMO Listed:
- No
- Trim Ring:
- No
- UL Listed:
- No