24 in. Heavy Duty Grill with Built-In Timer
24 in. Heavy Duty Grill with Built-In Timer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 720 square inches of cooking area
- Gas shut off timer included in control panel
- 75,000 BTU Burners
- Ceramic briquettes for even heat and protects internals of grill
- Laser etched instructions
- All replacement parts readily available
- 1 year warranty for multi-family use
- Anti-theft knobs
- Cross over lighting ports for quick lighting of grill
- 1 year warranty in multi-family environment
Specifications
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BTU:
- 75000
- Burner Type:
- Gas
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- ETL Listed:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 9-1/2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 39 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 3
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Type:
- AS36TNG
- Weight:
- 161 lb
- Width:
- 27 in