1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Galvanized Combination Strut

You last purchased this on
 
PHD Manufacturing

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Galvanized Combination Strut

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Galvanized Combination Strut

  • Fast #
  • Part #P1011APG
  • Item #4833687
  • Manufacturer Part #1011APG
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
12 ga
Length:
10 ft
Strut Type:
Combination Strut
Width:
1-5/8 in