PHD Manufacturing

3/8 in. U-Washer

Part #P5701EG  |  Manufacturer Part #5701

Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Electrogalvanized

Depth: 1-5/8 in

Gauge: 10

Height: 3/4 in

Material: Stainless Steel

Size: 3/8 in