PHD Manufacturing
4 in. Electro-Galvanized Carbon Steel with Felt Lined J-Hanger
Part #P970FEGP | Item #1429196 | Manufacturer Part #970F0400EG
Call for Pricing
EACH
Fits Pipe Size:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Coating: Electro-Galvanized
Fits Pipe Size: 4 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: Low Carbon Steel