4 in. Pre-Galvanized Low Carbon Steel 18 ga Insulation Protection Shield
4 in. Pre-Galvanized Low Carbon Steel 18 ga Insulation Protection Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 40, ANSI SP-69
- Application:
- Pipelines
- Coating:
- Pre-Galvanized
- Diameter - Inside 1:
- 3-1/2 in
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 40, MSS SP-69 Type 40
- Material:
- Low Carbon Steel
- Product Type:
- Insulation Protection Shield
- Weight:
- 0.89 lb