6-3/4 in. Pre-galvanized Carbon Steel Strut Pipe Clamp
Fig 2447 6-3/4 in. Pre-galvanized Carbon Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Cast Iron Soil Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 2447
- Fits Pipe Size:
- 6-3/4 in
- Gauge (metal):
- 11 ga
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Work Load Limit:
- 200 lb