1 in. Carbon Steel Pre-galvanized Wrap Around Pipe Strap
Fig 075 1 in. Carbon Steel Pre-galvanized Wrap Around Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fig. 075 must be installed with the mounting tab oriented over top of piping on the side of a beam
- Fig. 075 can only be used as a guide on top of beam or on vertical piping
- Designed to support CPVC pipe horizontally from the side of a beam
- Features flared edges to protect piping as it slides through the installed fitting
- Fig. 075 may be installed onto wood using supplied fasteners or into, minimum 20 gauge, steel using one 1/4 in X 1 in Tek type screws (not included)
Documents
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 075
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 20 ga
- Length:
- 2-5/8 in
- Material:
- Carbon Steel
- Number of Holes:
- 1 Hole
- Product Type:
- Wrap Around Strap
- UL Listed:
- Yes