4 in. Electro-Galvanized Carbon Steel Clevis Hanger

You last purchased this on
 
PHD Manufacturing

Fig 451 4 in. Electro-Galvanized Carbon Steel Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 451 4 in. Electro-Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #P451EGP
  • Item #1428380
  • Manufacturer Part #451 0400EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fig. 450F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
  • The PVC coating on fig. 453 protects the pipe from the metal surface of the hanger
  • Designed for the suspension of non-insulated stationary pipe lines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Electrogalvanized
Collection:
Fig 451
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
7-11/16 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
5/8 in
UL Listed:
Yes
Work Load Limit:
1430 lb