6 in. Plain Carbon Steel Pipe Clamp
Fig 590 6 in. Plain Carbon Steel Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for clamping the caulked joints of underground A.W.W.A. ductile iron water pipes to prevent separation of joints
Documents
Specifications
- Application:
- Underground Pipes
- Coating:
- Plain
- Collection:
- Fig 590
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 16-7/8 in
- Material:
- Carbon Steel
- Pressure - Maximum:
- 250 psi
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Weight:
- 14.6 lb