60 in. x 100 ft. Fiberglass Screen in Charcoal
60 in. x 100 ft. Fiberglass Screen in Charcoal
Frequently Purchased Together
Product Details
- Flexible and easy to install
- Most frequently used insect screen for windows and doors
- For windows, doors and porches
- Made in the USA
Specifications
- Application:
- Doors, Windows
- Coating:
- Vinyl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Glass Type:
- Fiberglass
- Installation Type:
- Vertical Mount
- Length:
- 100 ft
- Material:
- Fiberglass
- Mesh Size:
- 18 x 16
- Size:
- 60 in x 100 ft
- Thickness:
- 0.011 in
- Width:
- 60 in
- Window Hardware Type:
- Screen