3 x 10 in. Threaded Galvanized Extra Heavy Seamless Nipple
3 x 10 in. Threaded Galvanized Extra Heavy Seamless Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple
- Length:
- 10 in
- Material:
- Carbon Steel
- Schedule Class:
- 80