66 x 51-5/8 in. 9875 CFM Evaporative Cooler
AeroCool® 66 x 51-5/8 in. 9875 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of heavy galvanized steel and coated with Peblar XT protective finish
- Utilizes single and dual inlet design
- Ideal in a variety of industrial, commercial, institutional and agricultural environments
- The unique design of the rigid media pads induces highly turbulent mixing of air and water for optimum moisture transfer
- Also comes in both 8" and 12" Media Wet Sections
- Each wet section comes with thick rigid media for maximum evaporation
- Bower module may be used in conjunction with either one or two evaporative wet modules to form a complete unit
- Available in side, down and up-draft configurations
Specifications
- Application:
- Commercial
- CFM:
- 9875 ft3/min
- Coating:
- Galvanized
- Collection:
- AeroCool®
- Color Finish Name:
- Grey
- Depth:
- 49 in
- Height:
- 51-5/8 in
- Horsepower:
- 3 hp
- Material:
- Steel
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 66 in