3-Hole Bathroom Faucet with Double Lever Handle in Satin Gold
Amphora 3-Hole Bathroom Faucet with Double Lever Handle in Satin Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Amphora
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Faucet Center Size:
- 12 in
- Faucet Connection Size:
- 1-3/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 5-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No