Deckmount Bathroom Sink Faucet with Double Cross Handle in Satin Nickel

You last purchased this on
 
Phylrich®

Basic Deckmount Bathroom Sink Faucet with Double Cross Handle in Satin Nickel

  • Fast #
  • Part #PD138015
  • Item #3233283
  • Manufacturer Part #D138/015
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Phylrich®

Basic Deckmount Bathroom Sink Faucet with Double Cross Handle in Satin Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Basic
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
12 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
Height:
8-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Spout Height:
4-7/8 in
Spout Reach:
5-1/4 in
Trim Only:
No
WaterSense Labeled:
No