Pigs Unlimited
LB Series 12 in. High Density Bare Pig
Part #PLBM12 | Item #4926953 | Manufacturer Part #LBM12
Call for Pricing
EACH
Size:
Product Details
- Bare foam pigs are primarily used for drying and sweeping of loose debris, gauging of internal pipe conditions before extensive pigging
- Light-density bare swabs are constructed of 2 pound per cubic foot density foam and coated with polyurethane elastomer on base
Specifications
CARB OTC LEED Compliant: No
Collection: LB Series
Color: White
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Size: 12 in
Entire Collection
-
Call for Pricing