LW Series 4 in. Light Density Wire Brush Foam Pig

Part #PLW04  |  Item #5072671  |  Manufacturer Part #LW-04

Call for Pricing EACH

Size:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wire brush foam pigs are primarily used for cleaning lines with buildup or debris in new construction and routine maintenance
  • The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating in criss-cross pattern and equipped with wire brush straps
  • Constructed of 2 pound per cubic foot density foam

Specifications

Application: [Debris, Maintenance]

CARB OTC LEED Compliant: No

Coating: Polyurethane Elastomer

Collection: LW Series

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: Polyurethane

NSF Certified: No

Product Type: Foam Pig

SCAQMD Compliant: No

Size: 4 in