Pigs Unlimited
TW Series 4 in. Total-Wire Wire Brush Foam Pig
Part #PTW04 | Item #5072658 | Manufacturer Part #TW-04
Call for Pricing
EACH
Size:
4 inProduct Details
- Wire brush foam pigs are primarily used for cleaning lines with buildup or debris in new construction and routine maintenance
- The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating in criss-cross pattern and equipped with wire brush straps
- Used for maximum cleaning applications
- Total-wire wire brush pigs are constructed of 8 pound per cubic foot density foam, coated with polyurethane elastomer and equipped with total coverage in wire brush straps
Specifications
Application: [Debris, Maintenance, Cleaning]
CARB OTC LEED Compliant: No
Coating: Polyurethane Elastomer
Collection: TW Series
GSA Approved: No
IAPMO Listed: No
Material: Plastic
Material Type: Polyurethane
NSF Certified: No
Product Type: Foam Pig
SCAQMD Compliant: No
Size: 4 in
Entire Collection
-
Call for Pricing