44 oz. All Purpose Cleaner (Case of 3)
44 oz. All Purpose Cleaner (Case of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safe on surfaces: Pine-Sol® concentrate cleaner removes tough messes on indoor and outdoor surfaces including appliances, outdoor furniture, garbage cans, showers, toilets, counters and sinks
- Concentrated cleaner: Concentrated formula can be diluted to deliver 72 gallons of effective cleaning product for heavy cleaning and light touch ups with the long lasting fresh scent of lavender
- All purpose cleaner: Pine-Sol® all purpose cleaner in a lavender clean scent cleans and deodorizes floors, industrial kitchens, restroom facilities and more; packaging may vary
- Size: 144 ounce bottle
- Great for commercial use: From CloroxPro™, Pine-Sol® is ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
- Multi-surface cleaner: Pine Sol® powers through tough dirt, grease and grime on a wide variety of surfaces, leaving only a sparkle and the fresh scent of clean behind
Specifications
- Application:
- Ovens, Refrigerators, Sinks, Tile, Wall
- Capacity:
- 144 oz
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 3
- Product Type:
- Disinfectant Cleaner, Liquid
- Size:
- 44 oz
- Weight:
- 9.81 lb