Pine-Sol
Pine-Sol® 144 oz. All-Purpose Cleaner
Part #C97301 | Item #4441845 | Manufacturer Part #97301
Size:
144 ozHow to get it:
Product Details
- ALL PURPOSE CLEANER: Pine-Sol® All Purpose Cleaner in a Lavender Clean scent cleans and deodorizes floors, industrial kitchens, restroom facilities and more; Packaging may vary
- SAFE ON SURFACES: Pine-Sol® concentrate cleaner removes tough messes on indoor and outdoor surfaces including appliances, outdoor furniture, garbage cans, showers, toilets, counters and sinks
- CONCENTRATED CLEANER: Concentrated formula can be diluted to deliver 72 gallons of effective cleaning product for heavy cleaning and light touch ups with the long lasting fresh scent of lavender
- MULTI-SURFACE CLEANER: Pine Sol® powers through tough dirt, grease and grime on a wide variety of surfaces, leaving only a sparkle and the fresh scent of clean behind
- GREAT FOR COMMERCIAL USE: From CloroxPro™, Pine-Sol® is ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
Specifications
Application: Commercial, Residential
Capacity: 144 oz
Collection: Pine-Sol®
Green Seal Certified: No
Height: 13 in
Indoor Outdoor: Indoor
Length: 19-1/2 in
Material: Liquid
Product Type: Cleaner
SCAQMD Compliant: No
Size: 144 oz
Weight: 30.5
Width: 6-81/100 in
Entire Collection
-
Starting at $66.81
-
Starting at $65.71
-
Starting at $57.96