Pine-Sol
Pine-Sol® 60 oz. Pine Scent Liquid Cleaner
Part #CLO41773 | Item #4483740 | Manufacturer Part #CLO 41773
Size:
60 ozHow to get it:
Product Details
- ALL PURPOSE CLEANER: Pine-Sol® All Purpose Cleaner in a Lavender Clean scent cleans and deodorizes floors, industrial kitchens, restroom facilities and more; Packaging may vary
- SAFE ON SURFACES: Pine-Sol® concentrate cleaner removes tough messes on indoor and outdoor surfaces including appliances, outdoor furniture, garbage cans, showers, toilets, counters and sinks
- CONCENTRATED CLEANER: Concentrated formula can be diluted to deliver 72 gallons of effective cleaning product for heavy cleaning and light touch ups with the long lasting fresh scent of lavender
- MULTI-SURFACE CLEANER: Pine Sol® powers through tough dirt, grease and grime on a wide variety of surfaces, leaving only a sparkle and the fresh scent of clean behind
- GREAT FOR COMMERCIAL USE: From CloroxPro™, Pine-Sol® is ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
Specifications
Application: Household, Multi-purpose, Office, Restaurants, Restrooms, Schools
Capacity: 60 oz
Collection: Pine-Sol®
Green Seal Certified: No
Height: 10-63/100 in
Indoor Outdoor: Indoor
Length: 12-22/25 in
Material: Liquid
Product Type: Cleaner
SCAQMD Compliant: No
Size: 60 oz
Weight: 25.3
Width: 8-81/100 in
Entire Collection
-
Starting at $66.81
-
Starting at $65.71
-
Starting at $57.96