Single Layer Balaclava in White
Single Layer Balaclava in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% Nomex® fabric's protective qualities will not wash out
- Fabric meets OSHA requirements for flame resistance
- 100% Nomex® flame resistant balaclavas offer limited chemical splash protection along with excellent wear and durability
- One Size Fits Most
- Ideal for use in chemical plants, metal and glass manufacturing, natural gas production and distribution and law enforcement
- All bibs are 6" single-layer, front and back
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Height:
- 16-1/2 in
- Material:
- Nomex®
- Product Type:
- Flame Resistant Hood
- Reusable:
- Yes
- Width:
- 11-1/2 in