1-1/2 in. Heavy Duty Cutterhead for Pipe

You last purchased this on
 
Pipeline Products

1-1/2 in. Heavy Duty Cutterhead for Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

1-1/2 in. Heavy Duty Cutterhead for Pipe

  • Fast #
  • Part #PWCH512
  • Item #4931970
  • Manufacturer Part #WCH-512
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zinc plate finish
  • Waterline replacement tool
  • Requires Certification

Documents


Specifications

Color Finish Name:
Zinc Plated
Cutting Capacity:
1-1/2 in
Length:
6 in
Material:
Zinc
Tool Type:
Cutter
Weight:
48 oz
Width:
3 in