1-5/8 in. Meter Wrench Nut

You last purchased this on
 
Pipeline Products

1-5/8 in. Meter Wrench Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

1-5/8 in. Meter Wrench Nut

  • Fast #
  • Part #PMN158
  • Item #850575
  • Manufacturer Part #MN-158
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Economical and easy to use wrenches are compact and perfect for easy removal and installation of water meters
  • Handle openings will fit curb stop valves
  • Angled 45° for ease of use in tight spaces
  • Zinc plate finish
  • Corners are rounded for comfort
  • Overall length of 8" fits in tight spaces in meter boxes
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Name:
Silver
Fitting Size 1:
1-5/8 in
Fitting Sizes:
1-5/8 in
Fitting Type:
Straight
Length:
9 in
Product Type:
Wrench
Weight:
16 oz