10 in. Test Plate

You last purchased this on
 
Pipeline Products

10 in. Test Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

10 in. Test Plate

  • Fast #
  • Part #PTP110
  • Item #1260981
  • Manufacturer Part #TP-110
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Pressure Testing
Diameter:
10 in
Height:
3/16 in
Material:
Alloy Steel, Steel
Material Type:
Chromoly
Pressure - Maximum:
200 psi
Pressure Class:
150#
Product Type:
Flange Plate
Thickness:
0.1875 in