5 in. Valve Stem Extension
5 in. Valve Stem Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- AWWA 2 in Valve Nut
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 5 ft
- Material:
- Mild Steel
- NSF Certified:
- No
- UL Listed:
- No
- Valve Stem:
- Extension