30 x 36 in. 30 gal 0.9 mil Can Liner in White 75-Pack
30 x 36 in. 30 gal 0.9 mil Can Liner in White 75-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 30 gal
- Color Finish Name:
- White
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 75
- Product Type:
- Roll
- Thickness:
- 0.9 mil
- WaterSense Labeled:
- No
- Weight:
- 5-2/5 lb
- Width:
- 30 in
- Work Load Limit:
- 80 lb