3 in. 300# RF FLG WCB T5 NACE Gate Valve Carbon Steel Body, Trim 5, Bolted Bonnet
3 in. 300# RF FLG WCB T5 NACE Gate Valve Carbon Steel Body, Trim 5, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Straight-through port design offering a good flow with minimum frictional loss and turbulence
- Cast steel Valve suitable for works demanding strength, shock resistance, elongation and heat resistance
- Several trim combinations available for various services
- Designed for maximum flow with minimum pressure drop if possible
- Normal yoke bushing furnished with ductility resistant to high melting point of above 2200°F
- Level and weight available to accelerate/decelerate disc closing (swing check)
- Bypass mounting to equalize pressures
- Bottom seating of seat rings ground accurately for maximum strength and tightness(globe)
- Precision-ground seating surfaces and revolving disc providing a long life
Documents
Specifications
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Type:
- Wheel
- Material:
- Carbon Steel
- Maximum Temperature:
- 800
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 740
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve