21 x 28 x 24 in. R8 Plenum
PL11 21 x 28 x 24 in. R8 Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Button-lock seam
- Galvanized steel
- Insulated plenum with 4 sides and no cap
- Manufacturer may vary based on your location
- Insulation is glued and pinned
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- PL11
- Depth:
- 28 in
- Height:
- 24 in
- Length:
- 21 in
- Material:
- Steel
- R value:
- R8
- Vent Duct Shape:
- Rectangular