10 - 14 in. Steel Pipe Stand
10 - 14 in. Steel Pipe Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For large above average applications, riser pipe diameters and base plate size and thickness should be increased.
- Hot dipped galvanizing, epoxy coatings or powder coating available.
- Destructive testing proved support capacity of 48,000 lb. concentric vertical load without noticeable deformation
- Base plate: 6? x 6? x 3/8?
- Secure the adjustment with 1-1/4? lock nut.
- 1-1/4? Zinc All thread coated with anti-seize.
Documents
Specifications
- Coating:
- Powder Coated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 10 in - 14 in
- Material:
- Steel, Zinc
- Product Type:
- Pipe Stand
- Work Load Limit:
- 48000 lb