24 - 36 in. Steel Pipe Stand

You last purchased this on
 
Placer Waterworks

24 - 36 in. Steel Pipe Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
Placer Waterworks

24 - 36 in. Steel Pipe Stand

  • Fast #
  • Part #PPWPS2436S
  • Item #2819252
  • Manufacturer Part #PW/PS2436-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For large above average applications, riser pipe diameters and base plate size and thickness should be increased
  • Hot dipped galvanizing, epoxy coatings or powder coating available
  • Destructive testing proved support capacity of 48,000 lb. concentric vertical load without noticeable deformation
  • Base plate: 6" x 6" x 3/8"
  • Secure the adjustment with 1-1/4" lock nut
  • 1-1/4" zinc all thread coated with anti-seize
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Coating:
Powder Coated
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
24 in - 36 in
Height:
36 in
Length:
6 in
Material:
Steel
Product Type:
Support Stand
Width:
6 in
Work Load Limit:
48000 lb