Thick Walled Molded Case
Protector Series® Thick Walled Molded Case
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- External Dimensions: 11.5” L x 2.75” H
- Internal Dimensions: 9-1/2” x 6-1/2”
- Protector Series® Case features a molded-in handle, secure latches and padlock tabs with egg crate soft foam to safely store items
- Heavy-duty latches and padlock tabs for secure storage
- Sturdy, thick-walled construction
- Molded-in handle
- Comfortably accommodates supplies and accessories
- Great value to price relationship
- High-density interlocking foam
Specifications
- Application:
- Material Handling
- Brand Model Compatibility:
- P671679, P671680, P671681, P671682 Residential Leak Kits and PP81610
- Case Included:
- No
- Collection:
- Protector Series®
- Color Finish Name:
- Black
- Height:
- 2-3/4 in
- Length:
- 11-1/2 in
- Material:
- Plastic
- Product Type:
- Case
- Waterworks Application:
- Locate
- Weight:
- 1-1/4 lb