14 in. Commercial, Office Buildings, Residential and Schools 3500 cfm Glass and Stainless Steel Electronic Air Cleaner
14 in. Commercial, Office Buildings, Residential and Schools 3500 cfm Glass and Stainless Steel Electronic Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14 inches in length
- Plasma tube for Plasma Air 100 and 200 series, 3500 CFM 100 Series, 5000 CFM 200 Series
Specifications
- AMP:
- 0.5
- Application:
- Commercial, Office Buildings, Residential, Schools
- CFM:
- 3500 ft3/min
- Gauge (metal):
- 20 ga
- Height:
- 7-1/2 in
- Length:
- 14 in
- Material:
- Glass, Stainless Steel
- Product Type:
- Tube
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- UL 2043
- Volts:
- 115/230V
- Watts:
- 8 W
- Weight:
- 5 lb
- Width:
- 7-1/2 in