Construction, Hotels, Office Buildings, Schools and Transportation 4000 cfm Glass and Stainless Steel Electronic Air Cleaner
Model 202 Construction, Hotels, Office Buildings, Schools and Transportation 4000 cfm Glass and Stainless Steel Electronic Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The number of units and the size of the ionization tubes are dependent on the airflow in the system and the severity of the pollution problem.
- Up to 4,000 CFM with D Tubes and 5,000 with E Tubes
- The 200 series air ion generators are two tube commercial quality units intended for installation in air handling units (AHU), furnaces, or duct systems for residential and commercial applications.
Specifications
- AMP:
- 0.1, 0.5
- Application:
- Construction, Hotels, Office Buildings, Schools, Transportation
- CFM:
- 4000 ft3/min
- Collection:
- Model 202
- Gauge (metal):
- 20 ga
- Height:
- 7-1/2 in
- Material:
- Glass, Stainless Steel
- NEMA:
- NEMA 5-15, NEMA 6-15
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- UL 1995/UL 2043/UL 867
- Volts:
- 230V
- Watts:
- 16 W
- Weight:
- 5 lb
- Width:
- 7-1/2 in